Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY15634 / SF FILTER
Mfr # B1HF0119862
Zoro # G510493313
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY15634
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119862
- Zoro # G510493313
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.858 in |
Outside Dia. | 1.752 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY15634 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0123151 is a quality replacement for SF FILTER / HY15634.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES HOSE BARB SWIVEL FEMALE 5/16" ID X 1/4"N (AD7311)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 10 Stroke - .625 Rod (400503)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- TB WOODS Jaw Coupling Hub, L190, Sint Iron, 1-3/4" (L190134)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- Beta 1 Filters Hydraulic Filters