Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY15034 / SF FILTER
Mfr # B1HF0026391
Zoro # G510475975
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY15034
- Filter Media Microglass
- Micron Rating 10 µ
- Length 10.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026391
- Zoro # G510475975
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.039 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY15034 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0032749 is a quality replacement for SF FILTER / HY15034.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flat Nozzle Assortment Pack (51844)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- SPX Power Unit Steel Tank 1.5 Gallon Kr41 Pick A Pack (300064)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- Beta 1 Filters Hydraulic Filters