Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY15033 / SF FILTER
Mfr # B1HF0026381
Zoro # G510476187
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY15033
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026381
- Zoro # G510476187
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 5.591 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY15033 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0032748 is a quality replacement for SF FILTER / HY15033.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/4-8-I (QS-G1/4-8-I)
- DEVILBISS AUTOMOTIVE REFINISHING $HAR-507 AIR REGULATOR 60 CFM (DV130059)
- ARO FRL, 1/2 In. NPT, 150 cfm, 150 psi (C38341-800)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-34AS)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG101, 25 micron, Outside-In, Glass (MF0592944)
- Beta 1 Filters Hydraulic Filtration