Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY13479 / SF FILTER
Mfr # B1HF0135439
Zoro # G110494055
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY13479
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0135439
- Zoro # G110494055
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 11.614 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY13479 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0115438 is a quality replacement for SF FILTER / HY13479.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, 06B, Double Strand, 10 Ft. (06B-2 X 10FT)
- INDUSTRIAL CHOICE 1/2 x 50 ft EPDM Air-Water-Light Chemical 300PSI Steel Crimp 1/2MPT to 1/2 Swivel MPT Red (RR1/2x50-300SC-8MP-8MPX)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, 303 SS (SP-4-SS)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- Beta 1 Filters Hydraulic Filtration