Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY13461 / SF FILTER
Mfr # B1HF0075573
Zoro # G510486636
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY13461
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.693 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075573
- Zoro # G510486636
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.693 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY13461 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0084869 is a quality replacement for SF FILTER / HY13461.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSRM04.00)
- BRENNAN INDUSTRIES 04MJ-02MP 90 Deg Elbow X-Long Frg (1.56 L Dim), 2PK (2501-LL-04-02-FG)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 25 Mm W; Double Sealed (88507/2A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SPK-20-F)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- Beta 1 Filters Hydraulic Filters