Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY13203 / SF FILTER
Mfr # B1HF0184580
Zoro # G510493115
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY13203
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.992 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184580
- Zoro # G510493115
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.992 in |
Outside Dia. | 2.894 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY13203 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0115372 is a quality replacement for SF FILTER / HY13203.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (01015)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/4 (13743-12-12)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- DAYTON 4L450 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- MAIN FILTER Hydraulic Filter, replaces HYUNDAI 31N401461, 10 micron, Outside-In (MF0896570)
- Beta 1 Filters Hydraulic Filters