Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY13104 / SF FILTER
Mfr # B1HF0075479
Zoro # G110486692
product price: $83.49
/ea
Sold in multiples of 2 for $166.98
Free Shipping & Returns
$166.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY13104
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075479
- Zoro # G110486692
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY13104 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0084829 is a quality replacement for SF FILTER / HY13104.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 11)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (C604)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- Beta 1 Filters Hydraulic Filtration