Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY13018 / SF FILTER
Mfr # B1HF0075497
Zoro # G110497285
product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns
$269.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY13018
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075497
- Zoro # G110497285
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 3.307 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY13018 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0084776 is a quality replacement for SF FILTER / HY13018.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 4-Way (M213SS-000-N)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- DAYTON N2C-062 Acetal Two-Piece Clamping Collar (1F586)
- CAMOZZI #6522 4-M5, Swivel Male Elbow, 4MM X M5 (6522 4-M5)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- Beta 1 Filters Hydraulic Filters