Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY12223 / SF FILTER
Mfr # B1HF0006565
Zoro # G110480980
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY12223
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006565
- Zoro # G110480980
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 9.252 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY12223 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0022235 is a quality replacement for SF FILTER / HY12223.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, 20g, Copper Color, LB 8065 LB 8065(TM) (466863)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEA5)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 3.95"O.D. (2VP42-1-1/8)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- Beta 1 Filters Hydraulic Filtration