Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY12213 / SF FILTER
Mfr # B1HF0007858
Zoro # G810480822
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY12213
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007858
- Zoro # G810480822
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.512 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY12213 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0022230 is a quality replacement for SF FILTER / HY12213.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSFW-110-50/60-DS (MSFW-110-50/60-DS)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (288-320)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- FAG BEARINGS FAG 6309 2RSR C3, Deep Groove Ball Bear, SRow 90140Mm (6309 2RSR C3)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH05631, 40 micron, Outside-In (MF0360036)
- Beta 1 Filters Hydraulic Filters