Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY11777 / SF FILTER
Mfr # B1HF0055345
Zoro # G510484625
product price: $43.89
/ea
Sold in multiples of 4 for $175.56
$175.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY11777
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055345
- Zoro # G510484625
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.181 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY11777 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0061619 is a quality replacement for SF FILTER / HY11777.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS 1 gal., Jug, Lubricants (02128)
- DAYTON Ind Link Conveyor Roller (2YEH4)
- WEATHERHEAD Fitting C5205X4X6 1/4In Tubex3/8In Pipe (C5205X4X6)
- NACHI 22300 Spherical Roller Bearing, 22308EXQW33C3 (22308EXQW33C3)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- Beta 1 Filters Hydraulic Filters