Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY11217 / SF FILTER
Mfr # B1HF0055251
Zoro # G110484032
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY11217
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055251
- Zoro # G110484032
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.142 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY11217 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0061519 is a quality replacement for SF FILTER / HY11217.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- MAIN FILTER Hydraulic Filter, replaces WIX D52B10FV, Pressure Line, 10 micron, Outside-In (MF0060642)
- GLOBAL GSC-062-Z Set Screw Collar (GSC-062-Z)
- SENCO Twin Tank Air Compressor, 4.3 gal., 2 HP (PC1131)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI160G03V, 3 micron, Outside-in (MF0620329)
- Beta 1 Filters Hydraulic Filtration