Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY11158 / SF FILTER
Mfr # B1HF0055148
Zoro # G810483458
product price: $162.99
/ea
Sold in multiples of 2 for $325.98
Free Shipping & Returns
$325.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Outside Dia. 1.693 in
- Length 3.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055148
- Zoro # G810483458
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.693 in |
Length | 3.268 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY11158 |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0061492 is a quality replacement for SF FILTER / HY11158.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Heavy Duty Spiral Hose Wrap: 7/16 in. - 5/8 in. Hose O.D., .49 in. I.D., 66’ Length (460040)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA1012ZOH (TA1012ZOH)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI YL (PLY10025-300)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3307)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- Beta 1 Filters Hydraulic Filtration