Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY102631 / SF FILTER
Mfr # B1HF0126576
Zoro # G610491554
product price: $88.19
/ea
Sold in multiples of 2 for $176.38
Free Shipping & Returns
$176.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Filter Media Microglass
- Micron Rating 15 µ
- Application Filtration
- Outside Dia. 4.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0126576
- Zoro # G610491554
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.165 in |
Length | 14.961 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY102631 |
Filter Media | Microglass |
Micron Rating | 15 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0126583 is a quality replacement for SF FILTER / HY102631.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 0.625 In D, 13.50 In (SFW10X13.50FS116)
- FESTO Push-In L-Fitting QSL-1/4-6 (QSL-1/4-6)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- HONEYWELL Spring 2-5, Green, VP525, VP527, VP531 (316027/0042)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- Beta 1 Filters Hydraulic Filtration