Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY10238 / SF FILTER
Mfr # B1HF0047979
Zoro # G410486743
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY10238
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047979
- Zoro # G410486743
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.835 in |
Outside Dia. | 2.748 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY10238 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0051967 is a quality replacement for SF FILTER / HY10238.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- BUNTING BEARINGS Flanged Bearing, 3/4" I.D., 1" O.D., 1" L (EBCF121608)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048S17D2055)
- REELCRAFT Ratchet, Flow Casting (261591-1)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- DONALDSON Cartridge Filter (P167414)
- Beta 1 Filters Hydraulic Filters