Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HY10233 / SF FILTER
Mfr # B1HF0048185
Zoro # G810486305
product price: $85.29
/ea
Sold in multiples of 2 for $170.58
Free Shipping & Returns
$170.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SF FILTER
- Replaces OEM Part HY10233
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048185
- Zoro # G810486305
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.181 in |
Length | 9.213 in |
Details
Replaces OEM Brand | SF FILTER |
Replaces OEM Part | HY10233 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051962 is a quality replacement for SF FILTER / HY10233.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- DEVILBISS AUTOMOTIVE REFINISHING HAR-508 REGULATOR 0-125 PSI (DV130091)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800-2RS (61800 2RS PRX)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- Beta 1 Filters Hydraulic Filters