Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPTX4L3210MB / HY-PRO
Mfr # B1HF0086002
Zoro # G510492255
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPTX4L3210MB
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 7.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086002
- Zoro # G510492255
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 7.953 in |
Length | 32.48 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPTX4L3210MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0087669 is a quality replacement for HY-PRO / HPTX4L3210MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15)
- D&D 100" Outside Length, 2" Top Width, 3 Ribs (3/5VX1000)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (12FFP87UN)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BUYERS PRODUCTS 26 GPM In-Tank Filter 1 Inch NPT/25 Micron/25 PSI Bypass (HFA92525)
- Beta 1 Filters Hydraulic Filters