Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPTX3L2310MB / HY-PRO
Mfr # B1HF0085984
Zoro # G510492354
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPTX3L2310MB
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 4.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085984
- Zoro # G510492354
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.961 in |
Length | 22.835 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPTX3L2310MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0087487 is a quality replacement for HY-PRO / HPTX3L2310MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Coxreels 50 ft. Vacuum Direct Crank Reel (V-117H-850)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK85)
- PERFORMANCE TOOL Professional Pistol Grip Grease Gun, W54204 (W54204)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B5G1BB549C)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- Beta 1 Filters Hydraulic Filtration