Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPTX3L106MB / HY-PRO
Mfr # B1HF0086708
Zoro # G410491532
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPTX3L106MB
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 4.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086708
- Zoro # G410491532
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.961 in |
Length | 9.843 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPTX3L106MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0087408 is a quality replacement for HY-PRO / HPTX3L106MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE7.5-18-213TC, GP, TEFC, Rigid-C, 3 PH, 213TC, 9.6 FLA (PEWWE7.5-18-213TC)
- SPEEDAIRE Needle Tube (TTRB44204K49G)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- REELCRAFT Reelcraft, Hose Reel, 250PSI, 1"x50 ft., Max 250 psi (E9450 OLPBW)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- Beta 1 Filters Hydraulic Filtration