Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPSF52125W / HY-PRO
Mfr # B1HF0117555
Zoro # G410491686
product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Head Material Wire Mesh
- Outside Dia. 5.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117555
- Zoro # G410491686
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.354 in |
Length | 7.795 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPSF52125W |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0118365 is a quality replacement for HY-PRO / HPSF52125W.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- MAXLIFE Max-Life Catch Basin Spoon Quick Coupling (MA375450)
- EATON Cplng, Fd56 Female Half, 5601-16-16S (5601-16-16S)
- KRYTOX 2 oz Tube White (XHT-BDZ)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- Beta 1 Filters Hydraulic Filters