Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPQ9816212MB / HY-PRO
Mfr # B1HF0006607
Zoro # G510483475
product price: $41.59
/ea
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPQ9816212MB
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006607
- Zoro # G510483475
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 8.228 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPQ9816212MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013045 is a quality replacement for HY-PRO / HPQ9816212MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 10mm Bore Dual Rod Cylinder 50mm Stroke (CXSM10-50)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096032.00)
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 100 ft. Length, 500 psi (82000 OLP)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3540378M1, 25 micron, Outside-In, Glass (MF0066001)
- Beta 1 Filters Hydraulic Filters