Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPQ98138 / HY-PRO
Mfr # B1HF0006597
Zoro # G510483703
product price: $138.99
/ea
Sold in multiples of 4 for $555.96
Free Shipping & Returns
$555.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPQ98138
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006597
- Zoro # G510483703
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 4.567 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPQ98138 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013043 is a quality replacement for HY-PRO / HPQ98138.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (2MER2)
- MILWAUKEE TOOL Cordless Grease Gun, 12 V (2446-20, 48-11-2420)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B88 OH)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- MAIN FILTER INGERSOLL RAND PI421525VGHRE Replacement/Interchange Hydraulic Filter (MF0060995)
- Beta 1 Filters Hydraulic Filtration