Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPQ98011 / HY-PRO
Mfr # B1HF0117470
Zoro # G110491948
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Application Filtration
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117470
- Zoro # G110491948
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.866 in |
Length | 12.913 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPQ98011 |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0118353 is a quality replacement for HY-PRO / HPQ98011.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Power Clean Radiator Flush Tool Kit (91002)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- PARKER Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI (N600S)
- MILTON Twist Lock Univ Coupler, 3/4"MNPT, PK10 (1863-8)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- Beta 1 Filters Hydraulic Filters