Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPQ97300 / HY-PRO
Mfr # B1HF0120110
Zoro # G710489628
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPQ97300
- Filter Media Microglass
- Micron Rating 10 µ
- Length 15.709 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120110
- Zoro # G710489628
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.709 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPQ97300 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0121429 is a quality replacement for HY-PRO / HPQ97300.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L550 (5L550)
- KOYO Needle Roller Brg, 61014, 3/8in Bore, Open (RCB-061014-FS)
- INGERSOLL-RAND Air Regulator, 1" FNPT, Flow Right to Left (49124407)
- GATES PowerGrip HTD Belts, 770-5M-15 (770-5M-15)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- MAIN FILTER SCHROEDER KZW10 Replacement/Interchange Hydraulic Filter (MF0575938)
- Beta 1 Filters Hydraulic Filters