Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HPK3L96MB / HY-PRO
Mfr # B1HF0132871
Zoro # G410498050
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HPK3L96MB
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132871
- Zoro # G410498050
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.189 in |
Length | 9.213 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HPK3L96MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0133792 is a quality replacement for HY-PRO / HPK3L96MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Bracket T-Series (1829-1)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-116)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC35)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2052F-06)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- Beta 1 Filters Hydraulic Filters