Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP98L66MB / HY-PRO
Mfr # B1HF0072961
Zoro # G410475600
Sold in multiples of 2 for $259.98
Free Shipping & Returns
$259.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP98L66MB
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0072961
- Zoro # G410475600
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.26 in |
Outside Dia. | 2.283 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP98L66MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0073974 is a quality replacement for HY-PRO / HP98L66MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CX81 Cogged V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs (4FJ47)
- FESTO Push-In L-Fitting, Rotatable QSRL-1/4-8 (QSRL-1/4-8)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16FJ16)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- Beta 1 Filters Hydraulic Filtration