Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP964L86MB / HY-PRO
Mfr # B1HF0001408
Zoro # G510486810
product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns
$233.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP964L86MB
- Filter Media Microglass
- Micron Rating 5 µ
- Length 7.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001408
- Zoro # G510486810
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.953 in |
Outside Dia. | 3.11 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP964L86MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0003027 is a quality replacement for HY-PRO / HP964L86MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 260J5 (260J5)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEP6)
- GATES Hi-Power II Belts, B52 (B52)
- COXREELS P-LP-350-HV Performance Spring Rewind Hi-Vis Safety Hose Reel (P-LP-350-HV)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- HYDRAFIL BFINT515378L1110MV Replacement/Interchange Hydraulic Filter (MF0060526)
- Beta 1 Filters Hydraulic Filtration