Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP95RNL366MCB / HY-PRO
Mfr # B1HF0101793
Zoro # G510491791
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP95RNL366MCB
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0101793
- Zoro # G510491791
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 36.26 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP95RNL366MCB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0113123 is a quality replacement for HY-PRO / HP95RNL366MCB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- PARKER Accumulator, Bladder (BA05B3T01P2GRG)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- BUYERS PRODUCTS Thru-Wall Tank Strainer 2 Inch NPT Male Thread To 2 Inch NPT Port Thread (SW2002003)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- Beta 1 Filters Hydraulic Filters