Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP95RNL366MB87 / HY-PRO
Mfr # B1HF0101784
Zoro # G510491951
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP95RNL366MB87
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0101784
- Zoro # G510491951
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 36.26 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP95RNL366MB87 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0113121 is a quality replacement for HY-PRO / HP95RNL366MB87.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Speed Sub Assembly (P146-010-0900)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- BALDOR-RELIANCE Brush Set, Carbon, Set of 2 (BP5000AW14SP)
- CHAR-LYNN Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt (101-1012)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- EPPENSTEINER EPPENSTEINER 1225K20 Replacement/Interchange Hydraulic Filter (MF0065266)
- Beta 1 Filters Hydraulic Filtration