Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP95RNL1412MB / HY-PRO
Mfr # B1HF0099031
Zoro # G110491399
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP95RNL1412MB
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099031
- Zoro # G110491399
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.65 in |
Length | 14.291 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP95RNL1412MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0112874 is a quality replacement for HY-PRO / HP95RNL1412MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 3/4hp, D/D Blower (3LU87)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (SCH1812)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM (5XAT3BG)
- BRENNAN INDUSTRIES 16FJ-12MJ Straight Reducer (1Pc/Rigid) (2406-16-12)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- Beta 1 Filters Hydraulic Filters