Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP8314L166MB / HY-PRO
Mfr # B1HF0001471
Zoro # G110486449
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP8314L166MB
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.646 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001471
- Zoro # G110486449
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.646 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP8314L166MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0003073 is a quality replacement for HY-PRO / HP8314L166MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-25/32 dia, Setscrew (UC209-45MM)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (400513)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- RECTORSEAL Anti Sieze Compound, H1 Food, 16 oz. (73931)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60114, 150 micron, Outside-In, Wire Mesh (MF0575619)
- Beta 1 Filters Hydraulic Filtration