Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP82L136MB / HY-PRO
Mfr # B1HF0007412
Zoro # G110483035
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP82L136MB
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007412
- Zoro # G110483035
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.992 in |
Length | 12.992 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP82L136MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0012884 is a quality replacement for HY-PRO / HP82L136MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master XTreme 300 LockOn (32011112)
- WILTON Cylinder (5517535)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- Beta 1 Filters Hydraulic Filtration