Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP80L46MBDOE / HY-PRO
Mfr # B1HF0042244
Zoro # G110477294
product price: $46.39
/ea
Sold in multiples of 4 for $185.56
$185.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP80L46MBDOE
- Filter Media Microglass
- Micron Rating 5 µ
- Length 4.724 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0042244
- Zoro # G110477294
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.724 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP80L46MBDOE |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0043541 is a quality replacement for HY-PRO / HP80L46MBDOE.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE68)
- WEATHERHEAD Street Elbow 3/8 In Brass (3350X6)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 8 oz Aerosol Can, Amber (490026)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763558, Spin-On, 25 micron, Outside-In (MF0582197)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- Beta 1 Filters Hydraulic Filters