Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP80L418MB / HY-PRO
Mfr # B1HF0006597
Zoro # G410482394
product price: $138.99
/ea
Sold in multiples of 4 for $555.96
Free Shipping & Returns
$555.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP80L418MB
- Filter Media Microglass
- Micron Rating 10 µ
- Length 4.567 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006597
- Zoro # G410482394
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.567 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP80L418MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0012796 is a quality replacement for HY-PRO / HP80L418MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 4mm Tube, M5 x 0.8 (AS1211F-M5-04D)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935339, Pressure Line, 6 micron (ZX-935339)
- A.O. SMITH Century EM3404F, Condenser Fan, 1/4 HP, 825 RPM, 208-230V, Totally Enclosed (EM3404F)
- MILTON INDUSTRIES BODY MALE 1/4" (MI716)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- Beta 1 Filters Hydraulic Filtration