Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP77NL2516MB / HY-PRO
Mfr # B1HF0120146
Zoro # G410489690
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP77NL2516MB
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120146
- Zoro # G410489690
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 24.724 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP77NL2516MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0121410 is a quality replacement for HY-PRO / HP77NL2516MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting and Install Kit, SAE (5NUF2)
- MI-T-M Water Filter Assembly (19-0096)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P564859, Return Line, 10 micron, Outside-In (MF0064052)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4TB80 (4TB80)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filtration