Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP67NL156MB / HY-PRO
Mfr # B1HF0056002
Zoro # G710478622
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP67NL156MB
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0056002
- Zoro # G710478622
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.15 in |
Length | 15.63 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP67NL156MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0058376 is a quality replacement for HY-PRO / HP67NL156MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L460 V-Belt, 46" Outside Length, 3/8" Top Width, 1 Ribs (3L460)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- TIMKEN TIM-389A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 389A (389A)
- TIMKEN TIM 535, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (535)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 10919, 10 micron, Outside-In, Cellulose (MF0834636)
- Beta 1 Filters Hydraulic Filters