Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP66RNL186MSB / HY-PRO
Mfr # B1HF0099029
Zoro # G510491241
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP66RNL186MSB
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099029
- Zoro # G510491241
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.488 in |
Length | 16.22 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP66RNL186MSB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0112829 is a quality replacement for HY-PRO / HP66RNL186MSB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- CARLISLE SPZX1010 Metric Power-Wedge Cog-Belt (SPZX1010)
- TAISEI KOGYO SUCTION HYDRAULIC FILTER ELEMENT (SFN-04-150K)
- LEESON AC Gearmotor, TEFC, 345RPM, 115/230V AC (096052.00)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (12AT103CBPCN12H)
- Beta 1 Filters Hydraulic Filters