Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP65L1612MB / HY-PRO
Mfr # B1HF0041308
Zoro # G110477379
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP65L1612MB
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.795 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041308
- Zoro # G110477379
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.795 in |
Length | 16.811 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP65L1612MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0043511 is a quality replacement for HY-PRO / HP65L1612MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke (218-354)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- AIGNEP USA Bulkhead Union, 8mm Tube Sz, Brass, PK5 (50050N-8-PK5)
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- HY-PRO HY-PRO HP13NL56MB Replacement/Interchange Hydraulic Filter (MF0058602)
- Beta 1 Filters Hydraulic Filtration