Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP64L266MB / HY-PRO
Mfr # B1HF0041154
Zoro # G110476808
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP64L266MB
- Filter Media Microglass
- Micron Rating 5 µ
- Length 25.669 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041154
- Zoro # G110476808
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.669 in |
Outside Dia. | 3.386 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP64L266MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0043487 is a quality replacement for HY-PRO / HP64L266MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ1)
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- OILITE Thrst Wshr, 1 1/4in Bore, 2in OD, PK10 (SOT2006-01B)
- BREEZE Hose Clamp, Mini, SAE 20, Zinc, PK10 (3520)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- Beta 1 Filters Hydraulic Filtration