Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP64L136MB / HY-PRO
Mfr # B1HF0041138
Zoro # G510476880
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP64L136MB
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041138
- Zoro # G510476880
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.386 in |
Length | 12.874 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP64L136MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0043467 is a quality replacement for HY-PRO / HP64L136MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 2-1/4 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER212-36)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- GATES Truflex V-Belts, 5L710 (5L710)
- 3M Rotor Vane Set of 4 06647, 1/pk (06647)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165112, 10 micron, Outside-In (MF0582529)
- Beta 1 Filters Hydraulic Filtration