Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP60L136MB / HY-PRO
Mfr # B1HF0006519
Zoro # G510482294
Sold in multiples of 2 for $147.18
$147.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP60L136MB
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006519
- Zoro # G510482294
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.953 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP60L136MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0012555 is a quality replacement for HY-PRO / HP60L136MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- LUBRIMATIC Hose, 12in, 5000 psi, Steel (10-212)
- FACTORY CAT HOSE ASSEMBLY - 55in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (600-0111)
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel (253102)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- Beta 1 Filters Hydraulic Filters