Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP60L1312MB / HY-PRO
Mfr # B1HF0006521
Zoro # G510481983
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP60L1312MB
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006521
- Zoro # G510481983
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.953 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP60L1312MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0012527 is a quality replacement for HY-PRO / HP60L1312MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0010 (G60401-0010)
- SMC Valve, 5000Size, Base Mnt, 5 Port, 24VDC (SY5140R-5LOU-Q)
- BAILEY HYDRAULICS P80 Directional Control Valve P80 1 Spool, 21 Gpm, 3625 Max PSI (220940)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/4 In, SAE 44, PK10 (360030044070)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- Beta 1 Filters Hydraulic Filters