Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP57HL610MB / HY-PRO
Mfr # B1HF0055251
Zoro # G110478079
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP57HL610MB
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055251
- Zoro # G110478079
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.142 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP57HL610MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0058155 is a quality replacement for HY-PRO / HP57HL610MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 40,410SS, PK10 (200 40 H)
- RULAND Slit Coupling, Clamp, Long, Bores 10mmx0.188", OD 0.787", Aluminum (RLC13-10MM-3/16"-A)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- Beta 1 Filters Hydraulic Filtration