Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP52HL1610MB / HY-PRO
Mfr # B1HF0120076
Zoro # G510489170
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP52HL1610MB
- Filter Media Microglass
- Micron Rating 10 µ
- Length 15.669 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120076
- Zoro # G510489170
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.669 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP52HL1610MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0121176 is a quality replacement for HY-PRO / HP52HL1610MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00118ET3E56C-S)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- MODINE Inducer Motor, 115V, 3000 rpm (5H0735980001)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- MAIN FILTER Hydraulic Filter, replaces AIR ENERGIE BERNARD 114074, 10 micron, Outside-In (MF0066015)
- Beta 1 Filters Hydraulic Filtration