Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP50L166MB / HY-PRO
Mfr # B1HF0132926
Zoro # G110497278
product price: $121.99
/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns
$243.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP50L166MB
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132926
- Zoro # G110497278
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 17.047 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP50L166MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0133744 is a quality replacement for HY-PRO / HP50L166MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 12 x 22 x 4 mm., TC, Nitrile Rubber (12224TC)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- ADAPTALL Hose Adapter, 1/4", NPT, 1/4", BSPP (9037-0404)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140H10SLS0000, 10 micron, Inside-Out (MF0616648)
- Beta 1 Filters Hydraulic Filters