Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP48NL116MB / HY-PRO
Mfr # B1HF0053343
Zoro # G410478373
product price: $195.99
/ea
Sold in multiples of 2 for $391.98
Free Shipping & Returns
$391.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP48NL116MB
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0053343
- Zoro # G410478373
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.752 in |
Length | 11.181 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP48NL116MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0053342 is a quality replacement for HY-PRO / HP48NL116MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- MILTON Swivel Hose End, 3/8" Mnpt, 3/8" Id (S-612-6)
- 3M Speed Control - Elite 55172, 1/pk (55172)
- D&D Belt, BX, 0.656 x 55in OC (BX52)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8640, 60 micron, Outside-In (MF0066283)
- Beta 1 Filters Hydraulic Filters