Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP43NL440WB / HY-PRO
Mfr # B1HF0055410
Zoro # G710477755
product price: $56.29
/ea
Sold in multiples of 4 for $225.16
$225.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Filter Media Wire Mesh
- Micron Rating 40 µ
- Application Filtration
- Outside Dia. 1.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055410
- Zoro # G710477755
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 3.858 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP43NL440WB |
Filter Media | Wire Mesh |
Micron Rating | 40 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0058075 is a quality replacement for HY-PRO / HP43NL440WB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 39. (954-05063)
- PIX PIX B103K, V-Belt, Kevlar® 5/8 X 106 (B103K)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX47)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 35" (BX35)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- Beta 1 Filters Hydraulic Filtration