Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP359L910MB / HY-PRO
Mfr # B1HF0066541
Zoro # G110480782
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP359L910MB
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066541
- Zoro # G110480782
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.016 in |
Length | 9.173 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP359L910MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0068842 is a quality replacement for HY-PRO / HP359L910MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-20 (1440-8MGT-20)
- RUSTLICK Coolant, 55 gal, Drum (83355)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- TITAN PRO Motor Dual Run Cap, 50/5 MFD, 370-440V (TRCFD505)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (50AT120BBPCN20H)
- Beta 1 Filters Hydraulic Filtration