Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP32HL612MB / HY-PRO
Mfr # B1HF0120000
Zoro # G410488518
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP32HL612MB
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120000
- Zoro # G410488518
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 6.22 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP32HL612MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0121101 is a quality replacement for HY-PRO / HP32HL612MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 30 MFD, 370V, Oval (2MDW4)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-200 RESALE (123347 INS SC 200)
- TRANSAIR Threaded Adapter, 1 1/2 In NPT, For 40mm (6605 40 50)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 30 MFD, 3-3/8 In. H (P225-725-0001)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- SCHROEDER KZX7 Replacement/Interchange Hydraulic Filter (MF0059475)
- Beta 1 Filters Hydraulic Filters