Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP3203A06HA / MP FILTRI
Mfr # B1HF0007917
Zoro # G410485289
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP3203A06HA
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007917
- Zoro # G410485289
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.764 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP3203A06HA |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0016001 is a quality replacement for MP FILTRI / HP3203A06HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Motor Vane A0010, 5 per bag 1 bag/pk (28099)
- DAYTON Motor Mounting Rings, 2-1/2 In OD, PK2 (4UFA5)
- REELCRAFT Spring, Drive with Eyelet (S400030)
- BALDOR-RELIANCE Motor, 3/4 HP, 1725 rpm, 3-Phase (VM3542-5)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- Beta 1 Filters Hydraulic Filtration